5-Vial 8-1/2 in. Torpedo Level
5-Vial 8-1/2 in. Torpedo Level
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty with machined billet aluminum body. A rugged design that withstands tough conditions.
- All terrain, waterproof and shockproof.
- Easy-to-read oversized vials provide view from all angles.
- Easy-to-use, includes rare earth magnets to provide stability at any angle.
- Vial accuracy: 0.001? per inch
- Five-vial laser level is 3-dimensionally aligned for accuracy in all planes.
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- GSA Approved:
- No
- Length:
- 8 in
- Material:
- Billet Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Torpedo Level
- UPC:
- 095691362483
- Weight:
- 0.37 oz