50 ft Tape
Palisades 50 ft Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes and lengths for use on sewer and drain lines through 8" (200 mm) in diameter and up to 100' (30,4 m) in length.
- Carrier included with all except 25' (7,6 m) model.
- All models have a hand grip and a spear point at one end and roller ball at the other.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 50 ft
- Collection:
- Palisades
- Color Finish Name:
- Olde Bronze
- Fits Pipe Size:
- 2 in - 4 in
- Height:
- 1/16 in
- Length:
- 50 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in - 4 in
- Tool Type:
- Tape
- UL Listed:
- No
- UPC:
- 095691625557
- Waterworks Application:
- Sewer
- Weight:
- 8 lb
- Width:
- 3/4 in