This product requires certification to purchase.

50 ft. x 5/16 in. Cable Adapter

RIDGID

50 ft. x 5/16 in. Cable Adapter

  • Fast #
  • Part #R92100
  • Item #370024
  • Manufacturer Part #92100
4.5 out of 5 Customer Rating
Brand image
RIDGID

50 ft. x 5/16 in. Cable Adapter

  • Fast #
  • Part #R92100
  • Item #370024
  • Manufacturer Part #92100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed specifically for Ridgid® sectional machines
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-60SP, K-1500B and K-1500SP Sectional Machines
Diameter:
5/16 in
Length:
50 ft
Product Type:
Cable Adapter
UPC:
095691921000
Weight:
12 lb