This product requires certification to purchase.

50 ft. x 5/8 in. Cable

RIDGID

50 ft. x 5/8 in. Cable

  • Fast #
  • Part #R92465
  • Item #370063
  • Manufacturer Part #92465
4.8 out of 5 Customer Rating
Brand image
RIDGID

50 ft. x 5/8 in. Cable

  • Fast #
  • Part #R92465
  • Item #370063
  • Manufacturer Part #92465
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5/8" diameter
  • 50' length
  • Inner core drum cable
  • Requires Certification

Specifications

Application:
Drain Cleaning
Diameter:
5/8 in
Length:
50 ft
Product Type:
Cable
UPC:
095691924650
Weight:
43 lb