50 ft. Drain Cleaning Drum Machine with Integral Wound Cable and Gloves
50 ft. Drain Cleaning Drum Machine with Integral Wound Cable and Gloves
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" (12 mm) cable best for 3" to 4" (50 mm to 110 mm) lines.
- Integrated Transport Cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
- 3/8" (10 mm) cable best for 1 1/2" to 3" (40 mm to 75 mm) lines.
- "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
- Cable Control System - causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
- Retractable Handle - high-handle height during transport.
Specifications
- AMP:
- 6.7
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Cable Length (ft):
- 50 ft
- Fits Pipe Size:
- 1/2 in
- Height:
- 23 in
- Horsepower:
- 1/2 hp
- Length:
- 21 in
- Origin:
- Domestic
- Overall Box Size:
- 21-1/4 in x 15-1/2 in x 23-3/4 in
- Tool Type:
- Drum Machine
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 68 lb
- Width:
- 17 in