This product requires certification to purchase.

50 in. Chain Tong

RIDGID

50 in. Chain Tong

  • Fast #
  • Part #R92680
  • Item #370088
  • Manufacturer Part #92680
5 out of 5 Customer Rating
Brand image
RIDGID

50 in. Chain Tong

  • Fast #
  • Part #R92680
  • Item #370088
  • Manufacturer Part #92680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rated for maximum tightness on 1-1/2 to 8-inch diameter pipe.
  • Chain breaking load up to 22,000 lbs.
  • Replaceable alloy steel jaw.
  • Includes a 40-1/2-inch long chain.
  • Requires Certification

Specifications

Length:
50
Tool Type:
Tongs
UPC:
095691926807
Weight:
39