This product requires certification to purchase.

512Hz Sonde

RIDGID

512Hz Sonde

  • Fast #
  • Part #R16728
  • Item #2168543
  • Manufacturer Part #16728
5 out of 5 Customer Rating
Brand image
RIDGID

512Hz Sonde

  • Fast #
  • Part #R16728
  • Item #2168543
  • Manufacturer Part #16728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sends a powerful signal, so you can pinpoint issues underground
  • A simple twist of the battery cover turns the unit on/off
  • LED operation/battery status indicator
  • Operates up to four hours on one AAA size alkaline battery
  • Securely screws onto cables
  • Can be attached to a drain cleaning cable or a water jet hose to locate the remote transmitter in a line
  • Meets FCC class B and EN 55022 class B requirements
  • Requires Certification

Specifications

Application:
Line Locating - Sonde
Battery Size:
AAA
Battery Type:
Alkaline
Brand Model Compatibility:
NaviTrack®
Depth:
15
Diameter:
1
Height:
2
Length:
3
Material:
Plastic, Stainless Steel, Steel
Material Type:
Polyethylene
Power Source:
Battery
Product Type:
Power
Temperature Range:
-4 to 122 Deg F (-20 to 50 Deg C)
Tool Type:
Transmitter
UPC:
095691167286
Weight:
0.4
Width:
6-1/2