This product requires certification to purchase.

5/8 - 1-1/4 x 14-1/2 in. Hex Wrench

RIDGID

5/8 - 1-1/4 x 14-1/2 in. Hex Wrench

  • Fast #
  • Part #R31275
  • Item #17258
  • Manufacturer Part #31275
5 out of 5 Customer Rating
Brand image
RIDGID

5/8 - 1-1/4 x 14-1/2 in. Hex Wrench

  • Fast #
  • Part #R31275
  • Item #17258
  • Manufacturer Part #31275
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
  • Thin, smooth jaws slip into the tightest places.
  • Thin, smooth jaws slip into the tightest places
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Red
Handle Material:
Ductile Iron
Length:
14-1/2
Maximum Capacity:
5/8 in
Number of Tools Included:
1
Pipe Capacity:
5/8 in - 1-1/4 in
Tool Type:
Hex Wrench
UPC:
095691312754
Weight:
4.5