5/8 in. Coupling
5/8 in. Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
- Versatile AUTOFEED control adjusts for either 5?8" (16 mm) or 3?4" (20 mm) cable with a twist of a screwdriver.
- Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up – attach a tool and go.
- Equipped with 1/2 HP induction motor.
- Drum holds 100' (30.5 m) of 3?4" (20 mm) or 125' (35 m) of 5?8" (16 mm) cable and is designed for quick, easy removal.
- Equipped with 55W induction motor
- Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
- Cable spins at 200 RPM.
- Approved by CSA to CSA and UL Standards (115V only)
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 5/8 in
- Origin:
- Domestic
- Overall Box Size:
- 6 in x 4-1/2 in x 1/2 in
- Product Type:
- Coupling
- Weight:
- 1-1/2 oz