This product requires certification to purchase.

6 FT Fiberglass Fold RULE With Extension

RIDGID

6 FT Fiberglass Fold RULE With Extension

  • Fast #
  • Part #R73360
  • Item #52312
  • Manufacturer Part #73360
4.4 out of 5 Customer Rating
Brand image
RIDGID

6 FT Fiberglass Fold RULE With Extension

  • Fast #
  • Part #R73360
  • Item #52312
  • Manufacturer Part #73360
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 5650
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • RIDGID® Fiberglass Folding Rules is precision made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations with red 16" stud marks and positive locking joints. Model 1602 is graduated on one side in millimeters with red markings every 10 cm. Reverse side reads in inches.
  • Model 1602 is graduated on one side in millimeters with red markings every 10 cm. Reverse side reads in inches.
  • Precision made of flexible Heavy duty fiberglass with embedded, easy-to-read boldface figures and graduations with red 16 in stud marks and positive locking joints
  • Requires Certification

Documents


Specifications

Length:
6 ft
Material:
Fiberglass
Number of Tools Included:
1
UPC:
095691733603
Weight:
7 oz
Width:
5/8 in