6 ft. Grappler Hook
6 ft. Grappler Hook
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Retrieves rocks, tools and other objects.
- Extends your reach 6' (2 m) for even the deepest traps.
Specifications
- Application:
- Commercial, Residential
- Length:
- 6 ft
- Tool Type:
- Grappler Hook
- UL Listed:
- No
- UPC:
- 095691591906
- Weight:
- 5 lb