6 ft. Guide Hose
6 ft. Guide Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 43-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rear hose guide for drain cleaning machines
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-50
- Length:
- 6 ft
- Product Type:
- Guide Hose
- UPC:
- 095691592354
- Weight:
- 5 lb