This product requires certification to purchase.

6 ft. Pigtail Assembly

RIDGID

6 ft. Pigtail Assembly

  • Fast #
  • Part #R44117
  • Item #374243
  • Manufacturer Part #44117
5 out of 5 Customer Rating
Brand image
RIDGID

6 ft. Pigtail Assembly

  • Fast #
  • Part #R44117
  • Item #374243
  • Manufacturer Part #44117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 51
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pigtail only
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-750, K-7500
Diameter:
3/4 in
Length:
6 ft
Product Type:
Pigtail Assembly
UPC:
095691441171
Weight:
3-1/2 lb