6 in. Center Guides 10-Pack
6 in. Center Guides 10-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Guides for push camera to keep it centered in a 6" line
- Attached to end of the real, next to the camera to keep it out of any liquid that may be in the line and keep it centered allowing for a better picture
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- SeeSnake® Micro CA-25, Micro CA-150, Micro CA-350
- Diameter:
- 6
- Fits Pipe Size:
- 6 in
- Package Quantity:
- Pack of 10
- Tool Type:
- Pipe Guide
- UPC:
- 095691645029