This product requires certification to purchase.

6 in. Replacement Heel Jaw and Pin

RIDGID

6 in. Replacement Heel Jaw and Pin

  • Fast #
  • Part #R31750
  • Item #7393
  • Manufacturer Part #31750
4.5 out of 5 Customer Rating
Brand image
RIDGID

6 in. Replacement Heel Jaw and Pin

  • Fast #
  • Part #R31750
  • Item #7393
  • Manufacturer Part #31750
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used on item Pipe Wrench
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
810 Aluminum Straight Pipe Wrench
Handle Material:
Steel
Pipe Capacity:
6 in
Product Type:
Replacement Heel Jaw with Pin
UPC:
095691317506