This product requires certification to purchase.

6 in. Multi-Bit 1 Piece Screwdriver

RIDGID

6 in. Multi-Bit 1 Piece Screwdriver

  • Fast #
  • Part #R16573
  • Item #2251283
  • Manufacturer Part #16573
5 out of 5 Customer Rating
Brand image
RIDGID

6 in. Multi-Bit 1 Piece Screwdriver

  • Fast #
  • Part #R16573
  • Item #2251283
  • Manufacturer Part #16573
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 204
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • It has a ball and spring retention shaft with positive snap-fit locking handle
  • The multi-purpose 6-in-1 screwdriver has contoured cushioned grip for increased grip and tongue
  • Includes #1 and #2 Phillips tip, 3/16" and 1/4" flat tip, a 5/16" and 1/4" nut drivers in shaft
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Drive Type:
Multi-bit
Length:
8 in
Number of Pieces:
1 Piece
Shaft Length:
6 in
Tool Type:
Phillips
UPC:
095691165732