7-1/2 ft. 5/8 in. Sectional Cable
7-1/2 ft. 5/8 in. Sectional Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 366-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/8" Diameter
- 7 1/2' Length
- Tight Wind Sectional Cable
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 5/8
- Fits Pipe Size:
- 5/8 in
- Length:
- 7-1/2
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Sectional, Cable
- UPC:
- 095691622655
- Weight:
- 4