7-1/2 in. Cable Kit
7-1/2 in. Cable Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 38-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Drain cleaning cable and tool kit
- Includes 6 sections of 5/8" x 7-1/2' cable, cable carrier and coupling pin key
- Also includes 1 straight auger, 1 bulb auger, 1 C-cutter and 1 spade cutter
- A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages
- Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-60SP, K-75A, K-75B
- Length:
- 7-1/2
- Product Type:
- Cable Kit
- UPC:
- 095691484727
- Weight:
- 18
- Width:
- 5/8