This product requires certification to purchase.

700 Power Driver 230 Voltsage

RIDGID

700 Power Driver 230 Voltsage

  • Fast #
  • Part #R41940
  • Item #373669
  • Manufacturer Part #41940
4.3 out of 5 Customer Rating
Brand image
RIDGID

700 Power Driver 230 Voltsage

  • Fast #
  • Part #R41940
  • Item #373669
  • Manufacturer Part #41940
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for the demanding needs of mechanical, electrical and plumbing contractors.
  • Cuts both right and left-hand threads in seconds.
  • Can also be used to power 258 & 258XL pipe cutters.
  • Accommodates 1/8 to 2-inch 12-R Die Heads.
  • Compatible with geared threaders (for increased pipe capacity of 2-1/2 to 6-inches).
  • 3 pole double-throw switch.
  • Cast aluminum housing, handle, and gear case for strength without weight.
  • Requires Certification

Recommended Accessories


Specifications

AMP:
6.5
Application:
Commercial, Residential
Horsepower:
1/2 hp
Pipe Capacity:
1/8 in - 2 in
RPM:
28
Tool Type:
Power Drive
Volts:
230V
Weight:
25 lb