This product requires certification to purchase.

75 ft. x 1/2 in. Cable

RIDGID

75 ft. x 1/2 in. Cable

  • Fast #
  • Part #R37862
  • Item #372799
  • Manufacturer Part #37862
4.6 out of 5 Customer Rating
Brand image
RIDGID

75 ft. x 1/2 in. Cable

  • Fast #
  • Part #R37862
  • Item #372799
  • Manufacturer Part #37862
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 46
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" Diameter
  • 75' Length
  • Inner Core Drum Cable
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
1/2
Length:
75
Product Type:
Cable
UPC:
095691378620
Weight:
39