This product requires certification to purchase.

75 ft. x 1/2 in. Cable

RIDGID

75 ft. x 1/2 in. Cable

  • Fast #
  • Part #R87597
  • Item #1882236
  • Manufacturer Part #87597
3.7 out of 5 Customer Rating
Brand image
RIDGID

75 ft. x 1/2 in. Cable

  • Fast #
  • Part #R87597
  • Item #1882236
  • Manufacturer Part #87597
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 49
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/2" Diameter
  • 75' Length
  • Integral Wound Drum Cable
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Fits Pipe Size
1/2 in
Length
75 ft
Weight
26 lb
Warranty & Product Information
Application
Commercial, Residential
Product Type
Cable
UPC
095691875976