75 ft. x 5/8 in. Cable
75 ft. x 5/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 75 ft. C27 HD Cable (30,5m)
- 5?8 in. x 75 ft. Heavy-Duty Cable
- Heavy Duty
- Use in large RIDGID drum machines
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 5/8
- Length:
- 75
- Product Type:
- Cable
- Type:
- R37638
- UPC:
- 095691376381