75 ft. Electric Drum Machine
75 ft. Electric Drum Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/8 in (10 mm) cable best for 1 1/2 in to 3 in (40 mm to 75 mm) lines
- 1/2 in (12 mm) cable best for 3 in to 4 in (50 mm to 110 mm) lines
- Integrated transport cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs
- Retractable handle - High-handle height during transport
- Cable control system - Causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered
- In solid core in cable - Uses tough 3?8 in (10 mm) or 1?2 in (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant
- AUTOFEED® control - Offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain
- Reverse the direction of the AUTOFEED® and the cable feeds back into the drum
Recommended Accessories
Specifications
- AMP:
- 6
- Application:
- Commercial, Residential
- Cable Length (ft):
- 75 ft
- Fits Pipe Size:
- 3 in - 4 in
- Horsepower:
- 1/3 hp
- Length:
- 21 in
- Maximum Drum Capacity:
- 1/2 in x 75 ft
- Power Source:
- Electric
- RPM:
- 1725
- Tool Type:
- Drum Machine
- UPC:
- 095691281036
- Volts:
- 230V
- Weight:
- 93 lb