This product requires certification to purchase.

764 1/4-4 Pipe Cutter

RIDGID

764 1/4-4 Pipe Cutter

  • Fast #
  • Part #R26212
  • Item #371201
  • Manufacturer Part #26212
5 out of 5 Customer Rating
Brand image
RIDGID

764 1/4-4 Pipe Cutter

  • Fast #
  • Part #R26212
  • Item #371201
  • Manufacturer Part #26212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 in.-4 in. Wheel-Type Cutter
  • Weight: 19 lbs.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
1224 Threading Machine
Cutting Capacity:
1/4 in - 4 in
Number of Tools Included:
1
UPC:
095691262127
Weight:
19 lb