774 Power Drive Square Adapter 1/8 in. - 2 In.
774 Power Drive Square Adapter 1/8 in. - 2 In.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connects 700 power drive to additional equipment
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 161, 1AC02, 258, 6YJ38, 700
- Length:
- 5-4/5
- Pipe Capacity:
- 1/8 in - 2 in
- Product Type:
- Drive Adapter
- Size:
- 15/16 in
- UPC:
- 095691426208
- Volts:
- 115V
- Weight:
- 4