7/8 - 1 in. Pipe Extractor Set
7/8 - 1 in. Pipe Extractor Set
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single screw extractor only
- Extractor 8
- For screw size 7/8 - 1"
Specifications
- Fits Pipe Size:
- 7/8 in - 1 in
- Length:
- 4-3/4
- Tool Type:
- Screw Extractor
- UPC:
- 095691355706
- Weight:
- 6-1/2