This product requires certification to purchase.

8-1/2 in. Torpedo Level

RIDGID

8-1/2 in. Torpedo Level

  • Fast #
  • Part #R36253
  • Item #4310882
  • Manufacturer Part #36253
5 out of 5 Customer Rating
Brand image
RIDGID

8-1/2 in. Torpedo Level

  • Fast #
  • Part #R36253
  • Item #4310882
  • Manufacturer Part #36253
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy duty with machined billet aluminum body. A rugged design that withstands tough conditions.
  • All terrain, waterproof and shockproof.
  • Easy-to-read oversized vials provide view from all angles.
  • Easy-to-use, includes rare earth magnets to provide stability at any angle.
  • Vial accuracy: 0.001? per inch
  • Five-vial laser level is 3-dimensionally aligned for accuracy in all planes.
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
8-1/2 in
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Torpedo Level
UPC:
095691362537
Weight:
0.76 lb