8-9/10 x 5 in. Quick Acting Vise
8-9/10 x 5 in. Quick Acting Vise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick Action Trigger allows you to effortlessly slide jaws in and out to easily adjust for different sized objects.
- Forged steel construction offers superior durability and strength.
- Patented jaw alignment system provides precise clamping and longer service life.
- Large capacity forged pipe jaws clamps pipe and rod securely.
- 360 degree forged steel swivel base allows for an infinite amount of adjustability.
- Oversized, hardened jaws and anvil provide greater clamping and working surfaces.
- Steel handle with anti-pinch rings offers increased strength and eliminates pinches.
Specifications
- Application:
- Commercial, Residential
- Height:
- 8-9/10
- Length:
- 17-4/5
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 5 in
- Tool Type:
- Vise
- UPC:
- 095691278487
- Weight:
- 48
- Width:
- 8-3/10