This product requires certification to purchase.

9-1/2 in. Standard Shape with Tray

RIDGID

9-1/2 in. Standard Shape with Tray

  • Fast #
  • Part #R33085
  • Item #371825
  • Manufacturer Part #33085
5 out of 5 Customer Rating
Brand image
RIDGID

9-1/2 in. Standard Shape with Tray

  • Fast #
  • Part #R33085
  • Item #371825
  • Manufacturer Part #33085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty tool boxes for tradesmen’s use. Made of 18-gauge, cold-rolled prime steel. Two heavy-duty plated trunk-type catches. Plated top handle. Electrically welded construction. Continuous piano hinge. Durable baked red enamel finish, electrostatically sprayed.
  • Durable baked red enamel finish, electrostatically sprayed
  • Includes Heavy-Duty tray with handle
  • Padlock provision on catch
  • Requires Certification

Specifications

Height:
9-1/2 in
Length:
20 in
UPC:
095691330857
Weight:
19.5 lb
Width:
8-1/2 in