918 GROOVER W/535 MTG Kit
918 GROOVER W/535 MTG Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact lightweight design allows for easy transport.
- Extensive grooving capacity for a wide range of applications.
- Rugged, durable housing enables unit to withstand harsh use.
- Two-stage pump plus 15 ton ram permit quick and smooth operation.
- Quick easy set-up. Easy rollset changeout.
- Specifically designed groove and drive rolls product consistent, accurate grooves throughout the capacity range.
Specifications
- Power Source:
- Manual
- Tool Type:
- Roll Groover
- UPC:
- 095691483874
- Weight:
- 117 lb