This product requires certification to purchase.

9V Non-Contact Infrared Thermometer

RIDGID

9V Non-Contact Infrared Thermometer

  • Fast #
  • Part #R36798
  • Item #7296184
  • Manufacturer Part #36798
4.4 out of 5 Customer Rating
Brand image
RIDGID

9V Non-Contact Infrared Thermometer

  • Fast #
  • Part #R36798
  • Item #7296184
  • Manufacturer Part #36798
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultra Sharp Dual Class II Lasers easily identify the surface area being measured.
  • 30 To 1 Distance To Spot Ratio allows you to take more accurate measurements from a farther distance.
  • Adjustable Emissivity to accurately measure the temperature of virtually any surface.
  • Audible and Visual High and Low Alarms quickly alert you to temperatures outside of the ranges that you set.
  • Bright Backlit Display which can be toggled on in poorly lit areas.
  • Tripod Mount Capable for repeatable, precise temperature measurements.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Battery Size:
9V
Maximum Temperature:
2192
Power Source:
Battery
Temperature Range:
-50 to 1200 Deg C (-58 to 2192 Deg F)
UPC:
095691367983
Weight:
.5 lb