This product requires certification to purchase.

A1515 KM-5 GUIDE HOSE PIN

RIDGID

A1515 KM-5 GUIDE HOSE PIN

  • Fast #
  • Part #R59580
  • Item #377065
  • Manufacturer Part #59580
4.7 out of 5 Customer Rating
Brand image
RIDGID

A1515 KM-5 GUIDE HOSE PIN

  • Fast #
  • Part #R59580
  • Item #377065
  • Manufacturer Part #59580
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Height:
3/5 in
Length:
4-1/2 in
Product Type:
Pin
UPC:
095691595805
Weight:
0.21 lb