A6582 5/8 in. Male Coupling
A6582 5/8 in. Male Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Repair coupling for Ridgid® drum machine models K-750 and K-7500
- Autofeed control advances and retrieves cable with a push of a lever, up to 2' per minute
- Versatile autofeed control adjusts for either 5?8" or 3?4" cable with a twist of a screwdriver
- Cable spins at 2 RPM
- Tough, corrosion-resistant cable drum withstands harsh treatment and abuse and will not dent or corrode and cleans easily
- Drum holds 1' of 3?4" or 125' of 5?8" cable and is designed for quick, easy removal
- Balanced design gives the machine a lightweight “feel” and transport wheels ease loading into service truck/van
- Equipped with 55W induction motor
- CSA approved and meets UL standards
- Includes Ridgid® PVC drain cleaning gloves and operators manual
Documents
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- UPC:
- 095691928054