This product requires certification to purchase.

A7571 3/4 in. Replacement Coupling

RIDGID

A7571 3/4 in. Replacement Coupling

  • Fast #
  • Part #R31492
  • Item #371553
  • Manufacturer Part #31492
3.3 out of 5 Customer Rating
Brand image
RIDGID

A7571 3/4 in. Replacement Coupling

  • Fast #
  • Part #R31492
  • Item #371553
  • Manufacturer Part #31492
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Repair splicer for Ridgid® K-750 and K-7500 drum machines
  • Autofeed control advances and retrieves cable with a push of a lever, up to 20' per minute
  • Versatile autofeed control adjusts for either 5?8" or 3?4" cable with a twist of a screwdriver
  • Cable spins at 2 RPM
  • Drum holds 1' of 3?4" or 125' of 5?8" cable and is designed for quick, easy removal
  • Balanced design gives the machine a lightweight “feel” and transport wheels ease loading into service truck/van
  • Equipped with 55W induction motor
  • CSA approved and meets UL standards
  • Includes Ridgid® PVC drain cleaning gloves and operators manual
  • Requires Certification

Documents


Specifications

Diameter:
3/4 in
UPC:
095691314925