A75 Power Feed Assembly
Auto-Clean™ A75 Power Feed Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 170-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use on K-750 Drum Machines
Specifications
- Application:
- Commercial, Residential
- Collection:
- Auto-Clean™
- Power Source:
- AC
- Product Type:
- Autofeed Assembly
- Type:
- R43642
- UPC:
- 095691436429
- Weight:
- 8