This product requires certification to purchase.

1/4 - 1-1/8 in. Tube Cutter

RIDGID

Autofeed® 1/4 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #R32573
  • Item #3814063
  • Manufacturer Part #32573
4.2 out of 5 Customer Rating
Brand image
RIDGID

Autofeed® 1/4 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #R32573
  • Item #3814063
  • Manufacturer Part #32573
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Operate the cutter in ratchet steps as small as 10°, for fine indexing
  • Knob provides easier tightening of the feed screw
  • Rollers include grooves for close-to-flare cuts
  • Cutter wheel made from high-grade steel for long-life
  • Spare cutter wheel included (stored in knob)
  • Ratchet handle also compatible with model 101 tubing cutter
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Autofeed®
Cutting Capacity:
1/4 in - 1-1/8 in
Length:
8
Material:
Stainless Steel
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Cutter
UPC:
095691325730
Weight:
0.6875