3/16 - 15/16 in. Tube Cutter
Autofeed® 3/16 - 15/16 in. Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rollers include grooves for close-to-flare cuts on models 101, 101J and 118
- Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts
- Models 117 and 118 include a self-feeding AUTOFEED® cutter wheel that automatically cuts after tightening the knob only once
- The model 118 features a special knob for easier tightening of the feed screw
- Model 101-ML is for multilayer tubing only
Specifications
- Application:
- Commercial, Residential
- Collection:
- Autofeed®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cutting Capacity:
- 3/16 in - 15/16 in
- Handle Type:
- Knob
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- UPC:
- 095691977878
- Weight:
- 0.5