Autofeed Assembly and Guide Hose for Ridgid K-40 Sink Machine
Autofeed Assembly and Guide Hose for Ridgid K-40 Sink Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Autofeed® assembly and guide hose with mounting bracket
Documents
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Brand Model Compatibility:
- K-40 Sink Machine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Origin:
- Global
- Overall Box Size:
- 19 in x 7 in x 8 in
- Product Type:
- Autofeed Assembly, Guide Hose
- Type:
- R26558