37-1/2 in. Transportable Pipe Beveller with Cutter
B-500 37-1/2 in. Transportable Pipe Beveller with Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six built-in cutter inserts work simultaneously to create an accurate and machined finish.
- Spark-free operation also leaves pipe cool-to-the-touch immediately following a bevel.
- Patent-pending clamp system firmly secures the tool to the pipe.
- Speed monitoring with LED indicators enhance cutter performance.
- Adjustable land width up to 3/16-inches to fit a welder’s requirements.
- Fast to set-up and operate.
- Produces a machined finish due to 6 replaceable cutter inserts working simultaneously
- Speed monitoring with led indicators for optimal cutter performance.
- Grinding spark free operation.
Specifications
- Application:
- Commercial, Residential
- Collection:
- B-500
- Cutting Capacity:
- 37-1/2 in
- Material:
- Steel
- Tool Type:
- Beveler
- Type:
- R49298
- UL Listed:
- No
- UPC:
- 095691492982
- Volts:
- 115V
- Weight:
- 56.5