This product requires certification to purchase.

Bolt Die for Ridgid 504A, 711, 811A, 815A, 816, 817 and 911 Die Heads

RIDGID

Bolt Die for Ridgid 504A, 711, 811A, 815A, 816, 817 and 911 Die Heads

  • Fast #
  • Part #R48250
  • Item #230300
  • Manufacturer Part #48250
5 out of 5 Customer Rating
Brand image
RIDGID

Bolt Die for Ridgid 504A, 711, 811A, 815A, 816, 817 and 911 Die Heads

  • Fast #
  • Part #R48250
  • Item #230300
  • Manufacturer Part #48250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1647
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • National Coarse
  • For Universal Die Heads
  • Bolt Dies
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Ridgid 504A, 711, 811A, 815A, 816, 817 and 911 Die Heads
Height:
3/10
Length:
4-3/10
Nominal Pipe Size:
3/4 in
Tool Type:
Pipe Die
Type:
R48250
UPC:
095691482501
Weight:
1.43