2-3/5 in. Cutter
C-Style 2-3/5 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cut 1/2" and 3/4" (12.7 - 19 mm) tubing with one cutter with quick change feature
- Snap-on feature for a quick pipe connection and no size adjustment, saving valuable time
- Spring loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time
- Ridgid®’s X-CEL® wheel pin for quick wheel replacement. No tools or disassembly of the housing required
- Heavy duty construction enclosed in a zinc die cast housing
- Unique screwdriver slots in the housing provide the extra leverage for making the cut in extreme tight spaces
Specifications
- Application:
- Commercial, Copper, Residential
- Collection:
- C-Style
- Cutting Capacity:
- 1 in
- Material:
- Die Cast Zinc
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Cutter
- UPC:
- 095691570130
- Weight:
- 0.5 lb