Camera Head for SeeSnake® microReel™ 35133 and 35133
Camera Head for SeeSnake® microReel™ 35133 and 35133
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SeeSnake® microReel™ 35133 and 35133
- Diameter:
- 25 mm
- GSA Approved:
- No
- Portable:
- No
- Smart Home Enabled:
- No
- Tool Type:
- Camera Head
- UL Listed:
- No
- UPC:
- 095691365682