Chain Assembly for Ridge Tool 460-6, 450, 460
Chain Assembly for Ridge Tool 460-6, 450, 460
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chain assembly only
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 460, 460-6, 560 and 640
- Height:
- 4-1/2 in
- Length:
- 4-3/5 in
- Origin:
- Domestic
- Tool Type:
- Chain Assembly
- UPC:
- 095691720924
- Weight:
- 2 lb