Chain Square Cut Pin
Chain Square Cut Pin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement chain screw pin for the Ridgid® 460-6 Tristand® chain vise and the 425 portable Tristand® vises
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 425, 450, 460, 560 and 640
- Height:
- 1/5
- Length:
- 4-1/2
- Origin:
- Domestic
- Tool Type:
- Screw Pin
- UPC:
- 095691410405
- Weight:
- 0.01