This product requires certification to purchase.

Copper Cutting and Preparation Machine for Ridge 122XL Copper Cutting and Prep Machine

RIDGID

Copper Cutting and Preparation Machine for Ridge 122XL Copper Cutting and Prep Machine

  • Fast #
  • Part #R12638
  • Item #1919858
  • Manufacturer Part #12638
5 out of 5 Customer Rating
Brand image
RIDGID

Copper Cutting and Preparation Machine for Ridge 122XL Copper Cutting and Prep Machine

  • Fast #
  • Part #R12638
  • Item #1919858
  • Manufacturer Part #12638
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2789
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to cut, clean, ream, and debur 1/2"-2" Copper tubing and fittings quickly and professionally
  • Weighs only 50 lbs. with a conveniently located carrying handle
  • Rugged Cast Aluminum housing and powerful 1/3 Hp induction motor
  • Rugged O.D. cleaning brush cleans tubing quickly with minimal effort
  • Approved to UL standards (NRTLC)
  • CSA Approved
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Ridgid 122XL Copper Cutting and Prep Machine
Material:
Stainless Steel
Size:
2-1/2 in
UPC:
095691126382