Copper Cutting and Preparation Machine for Ridgid 122XL Copper Cutting and Prep Machine
Copper Cutting and Preparation Machine for Ridgid 122XL Copper Cutting and Prep Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to cut, clean, ream, and debur 1<SLASH/>2" <ENDASH/> 2" copper tubing and fittings quickly and professionally.
- Weighs only 50 lbs. with a conveniently located carrying handle.
- Rugged cast aluminum housing and powerful 1<SLASH/>3 HP induction motor.
- Rugged O.D. cleaning brush cleans tubing quickly with minimal effort.
- Approved to UL standards (NRTLC); CSA approved.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 122XL Copper Cutting and Prep Machine
- Height:
- 1-7/10
- Length:
- 3-3/5
- Tool Type:
- Cutting Preparation Machine
- UPC:
- 095691461056
- Weight:
- 1.1