Cordless SinkSnake Deluxe Kit
Cordless SinkSnake Deluxe Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cordless Freedom - Powered by the RIDGID 18V battery platform to deliver runtimes suited for daily professional use.
- Ergonomic - Integrated, multi-position kickstand alleviates the weight of the tool in common work environments, such as under cramped sinks and in tubs, while conveniently storing on the tool.
- Power - Brushless DC motor clears tough blockage in 3/4" to 3" lines such as sinks, tubs, showers and urinals.
- AUTOFEED® - 360-degree rotatable AUTOFEED® advances and retrieves the cable in forward and reverse cable directions for improved pipe navigation such as tight bends and p-traps
- Design - Fully enclosed rotating drum protects plumbing fixtures from accidental damage.
- Precision - Cable Lock feature improves cable handling and allows for manually fighting blockages.
- Optimal Visibility - Top-mounted LED light illuminates dark work areas such as inside sink vanities.
- Versatility - Equipped with 5/16" x 25' Inner Core Cable, 3/8" x 35' Cable & T-250 Tool Set including a bulb, spade, drop head, and "C" cutter auger. Additional cable diameters & lengths with changeable cable tools available for purchase separately.
- Backed by RIDGID Full Lifetime Warranty
Recommended Accessories
Specifications
- AMP:
- 16
- Application:
- Commercial, Residential
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red
- Handle Type:
- Pistol Grip
- Height:
- 11-3/10 in
- Length:
- 21 in
- Material:
- Plastic
- Pipe Capacity:
- 3/4 in - 3 in
- Power Source:
- Battery
- RPM:
- 560
- Temperature Range:
- 15 to 122 Deg F
- Type:
- R78058
- UL Listed:
- No
- UPC:
- 095691780584
- Volts:
- 18V
- Weight:
- 15.2 lb
- Width:
- 8-37/50 in