CPVC, PE, PEX, PP, PVC, Pipe Cutter
CPVC, PE, PEX, PP, PVC, Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For plastic (PVC, PP, PEX, PE) and multilayer tubing.
- Spring-loaded handles for faster positioning. Single stroke, easy cut.
- PC-1250 features a reversible blade providing two times blade life. Is not suitable for cutting multilayer tubing
- PC-1375 ML has a durable aluminum construction for heavy-duty use. Easy attachable ML-adapter for improved multilayer cutting and instant re-rounding of tubing
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- PC-1250
- Handle Type:
- Spring
- Tool Type:
- Replacement Blade
- UPC:
- 095691268037
- Weight:
- 0.18