This product requires certification to purchase.

5.7 in. Monitor with Wi-Fi, Battery and Charger

RIDGID

CS6x Versa™ 5.7 in. Monitor with Wi-Fi, Battery and Charger

  • Fast #
  • Part #R64968
  • Item #7972314
  • Manufacturer Part #64968
4 out of 5 Customer Rating
Brand image
RIDGID

CS6x Versa™ 5.7 in. Monitor with Wi-Fi, Battery and Charger

  • Fast #
  • Part #R64968
  • Item #7972314
  • Manufacturer Part #64968
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting frame with high and low mounting positions allow flexible placement and optimal viewing
  • Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation
  • Operates on one 18V battery or with the included AC power adapter
  • Operates on one 18 V battery or with the included AC power adapter
  • Improved ingress protection against dust and moisture
  • Requires Certification

Specifications

Application:
Commercial, Residential
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Collection:
CS6x Versa™
GSA Approved:
No
Height:
12-1/5 in
Length:
13-1/10 in
Maximum Temperature:
122
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
Yes
Tool Type:
Monitor, Batteries
UL Listed:
No
UPC:
095691649683
Volts:
115/230V
Weight:
8.7 lb
Width:
9-1/5 in
Wireless Communication:
Wi-Fi