Cutter Head and Inserts
Cutter Head and Inserts
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 37-1/2° cutter head with 6 inserts, 1 anti-seize grease, 6 screws
- Weight: 2.50 lb
- Model no.: 48863
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- B-500
- Product Type:
- Cutter Head, Inserts
- UPC:
- 095691488633
- Weight:
- 2.5 lb